Beli power supply 24v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MEAN WELL Single Output Switching Power Supply LRS-50 SeriesDeskripsi:LRS-50 series is a 50W single-output enclosed type power supply with 30mm of low profile design. Adopting the full range 85~264VAC input, the entire series provides an output voltage line of 3.3V, 5V, 12V, 15V, 24V, 36V and 48V.In addition to the high efficiency up to 90%, the design of metallic mesh case enhances the heat dissipation of LRS-50 that the whole series operates from -30掳C through 70掳C under air convection without a fan. Delivering an extremely low no load power consumption (less than 0.2W), it allows the end system to easily meet the worldwide energy requirement. LRS-50 has the complete protection functions and 5G anti-vibration capability; it is complied with the international safety regulations such as TUV BS EN/EN62368-1, BS EN/EN60335-1, BS EN/EN61558-1/-2-16, UL62368-1 and GB 4943.1. LRS-50 series serves as a high price-to-performance power supply solution for various industrial applications.atribut:
- Dimensions (mm): 99x82x30
- Input Frequency Range (Hz): 47 - 63
- Input Voltage Range (V): 85 - 264 (AC), 120 - 373 (DC)
- Output Rated Current (A): 2.2
- Output Rated Power (W): 52.8
- Output Voltage Adjustment Range (V): 21.6 to 28.8
- Output voltage (V): 24 (DC)
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- WEIDMULLER Power Supply Connect Power PRO-Matribut:
- Height (mm): 130
- Height (inch): 5.118
- Depth (mm): 155
- Depth (inch): 6.102
- Width (inch): 2.362
- SUNLUX Power Supply Single Output 24V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 24
- OMRON Block power supply 5/12/24V type S8TSDeskripsi:Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).atribut:
- Family Type: S8TS
- Shape: Directly on DIN rail
- Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each
- Input Fluctuation: 0.5% or less (input AC85 to 264V at 100% load)
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Ambient Relative Humidity (RH): 25-85% relative humidity (25-90% storage relative humidity)
- Input Frequency (Hz): 50/60(47 to 63)
- Inrush Current (A): AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start)
- Insulation Resistance (MΩ): Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC)
- Load Fluctuation: Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load)
- Overcurrent Protection: Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery
- Power Factor : 0.9 or more (at rated input, 100% load)
- Product Code: S8TS0021C
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 2.5
- Rated Output Power (W): 60
- Rated Output Voltage (V) : DC24
- Safety Standard: UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1)
- Shock Resistance (m/s2): 150 (No abnormality in 3 times in 6 directions)
- Terminal Shape: Screw
- Kinogawa Power Supply Single Output 24V DCatribut:
- Output voltage (V): 24DC
- MEAN WELL Isolated DC-DC Converteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TAKIGEN MFG Dc Stabilized Power SupplyDeskripsi:A 24V DC output can be obtained.Power supply for various solenoid locksatribut:
- Output voltage (V): DC24
- Output Current (A): 1.3
- Input Voltage Range (V): AC100-AC240
- Ambient Humidity to Use: 20 to 90% (no condensation)
- Ambient Operating Temperature (°C): -10-+71
- Maximum Output Power (W): 31.2
- Takigen Code: 50339
- Fort Power Supply Output Tunggal 12V DC (Catu Daya)atribut:
- Output Voltage (V DC): 12
- MEAN WELL Single Output Switching Power Supply LRS SeriesDeskripsi:150W Single Output Switching Power Supply
- WEIDMULLER Power Supply Connect Power PROtopatribut:
- Height (mm): 130
- Height (inch): 5.118
- Depth (mm): 125
- Depth (inch): 4.921
- OMRON Switching, Power Supply S8Fs-G (Catu Daya)atribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- MEAN WELL Single Output Switching Power Supply LP Seriesatribut:
- Input Voltage Range (V): 90 ~ 264 (AC)
- Input Frequency Range (Hz): 47 ~ 63
- WEP Power SupplyDeskripsi:WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
Daftar Harga power supply 24v Terbaru October 2026
| MEAN WELL Single Output Switching Power Supply LRS-50 Series | Rp459.900 |
| Fort Power Supply Output Tunggal 24V DC (Catu Daya) | Rp209.900 |
| WEIDMULLER Power Supply Connect Power PRO-H | Rp6.299.900 |
| WEIDMULLER Power Supply Connect Power PRO-M | Rp7.299.900 |
| TDK-Lambda Power Supply | Rp399.900 |
| Non Brand Quick Coupling Hydraulic BSP (Kopler) | Rp169.900 |
| SUNLUX Power Supply Single Output 24V DC | Rp239.900 |
| OMRON Block power supply 5/12/24V type S8TS | Rp2.699.900 |
| Kinogawa Power Supply Single Output 24V DC | Rp149.900 |
| MEAN WELL Isolated DC-DC Converter | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/evP103845535-1.jpg)



/d2P107199470-1.jpg)





/e4P103845508-10.jpg)




/3nP103667131-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)